Beli air grease gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Air Grease Gun (Pistol Gemuk)
    Mulai

    Rp369.900

    Wipro Air Grease Gun (Pistol Gemuk)
    atribut:
    • Air inlet (inch): 1/4 NPT
    • Air Pressure (psi): 900
    • Hose size (inch): 3/8 I.D
    • Capacity (cc): 400
    • Out Pressure (psi): 4200
  2. WESTWARD Air-Operated Grease Gun
    Mulai

    Rp1.199.900

    WESTWARD Air-Operated Grease Gun
    Deskripsi:
    Air-operated grease guns make the task of keeping equipment lubricated simple and efficient. They offer features such as flow control, automatic operation, and an ergonomic grip to help you get optimal performance.
    atribut:
    • Air Inlet Size (inch): 1/4 FNPT
    • Air Input Range (psi): 40 to 120
    • Bulk Capacity (oz): 16
    • Grease Gun Handle Style: Pistol Grip
    • Grease Gun Loading Method: Bulk; Cartridge; Suction
    • Tube Color: Grey
    • UNSPSC: 27112901
  3. TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.599.900

    TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.
    atribut:
    • Capacity (ml): 400
    • Mass (kg): 1.9
    • Length (mm): 416
    • Air Pressure (MPa): 0.4 to 0.8
    • Compatible Grease: No.0, No.1 Consistency
    • Discharge Amount (ml/minute): 210
    • Form: Pneumatic
    • Maximum Pressure (MPa): 24
    • Oil Tank Diameter (mm): 62.6
    • Specifications: R1/8 (nozzle Screw Connection)
  4. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  5. WESTWARD Micrometer Torque Wrench
    Mulai

    Rp1.199.900

    WESTWARD Micrometer Torque Wrench
    Deskripsi:
    Ratcheting noninsulated micrometer torque wrenches have a gear mechanism on the head that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. They have a fixed, non-flex head with ratcheting action that allows torque to be applied to fasteners in tight spaces.
    atribut:
    • UNSPSC: 27111715
  6. TEKIRO Hand Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.699.900

    TEKIRO Hand Grease Pump (Pompa Gemuk)
    Deskripsi:
    Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 16
    • Dimension 7 (mm): 455
    • Dimension 8 (mm): 1470
  7. WESTWARD Manual Puller Set
    Mulai

    Rp2.999.900

    WESTWARD Manual Puller Set
    atribut:
    • Sizes Included: Various
    • Number of Jaws: 2 or 3
    • For Use On: Wheel hub
    • For use with: Jaw Pullers
    • Product Type: Manual Puller Set
    • Puller Length (In.): Various
    • UNSPSC: 27111712
  8. WESTWARD Bearing Splitter Set
    Mulai

    Rp3.499.900

    WESTWARD Bearing Splitter Set
    atribut:
    • Features: Use to Remove Differential Side Carrier Bearing, For Use on Cars and Light Duty Trucks
    • Product Type: Bearing Splitter Set
    • For Use On: Cars and Light Duty Trucks
    • Jaw Style: Puller Jaw
    • Type: Manual
    • UNSPSC: 27111712
  9. WESTWARD Grease Pump with Container (Pompa Gemuk)
    Mulai

    Rp7.099.900

    WESTWARD Grease Pump with Container (Pompa Gemuk)
    Deskripsi:
    These pumps are intended to manually transfer or dispense high viscosity grease from containers, drums, or self contained reservoir.
    atribut:
    • Product Type: Grease Pump with Container
    • UNSPSC: 40151524
  10. KRISBOW Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    KRISBOW Grease Gun (Pistol Gemuk)
    Deskripsi:
    Grease Gun 14 Oz
    atribut:
    • Dimensions (LxWxH)(mm): 425x190x70
    • Color: Black
    • Dimensions (cm): 42.5x19x7
    • Grease Gun Capacity (ml): 414
  11. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  12. WESTWARD Jaw Puller
    Mulai

    Rp869.900

    WESTWARD Jaw Puller
    atribut:
    • Item: Jaw Puller
  13. DEWALT Cordless Grease Gun (Pistol Gemuk)
    Mulai

    Rp4.099.900

    DEWALT Cordless Grease Gun (Pistol Gemuk)
    Deskripsi:
    When you need on-the-spot lubrication for machines and mechanical equipment, a cordless grease gun can help you deliver lubricants efficiently without the mess.
    atribut:
    • UNSPSC: 27112901
    • Application: Power Through Clogged Grease Fittings
    • Battery Capacity (AH): 4
    • Battery Type: Li-Ion
    • Bulk Capacity (oz): 16
    • Cartridge Capacity (oz): 14-1/2
    • Features: LED Light; Pump Filter Screen; Shoulder Strap; Variable Speed Trigger
    • Grease Gun Handle Style: Pistol Grip
    • Grease Gun Loading Method: Bulk; Cartridge; Suction
    • Grease Type: Up to NLGI #2
    • Hose Length (inch): 42
    • Includes: Shoulder Strap
    • Maximum Operating Pressure (psi): 10000
    • Nozzle Extension Type: Flex Hose
    • Pipe Length (inch): 1-1/2
    • Strokes per oz (stroke/oz): 37
    • Tool Length (inch): 17
    • Tool Weight (lbs): 8
    • Tube Color: Silver
    • Tube Material: Carbon Steel
    • Voltage (V): 20
    • Volume per Minute (oz): 5
  14. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  15. Jason Grease Gun Mini (Pistol Gemuk)
    Mulai

    Rp119.900

    Jason Grease Gun Mini (Pistol Gemuk)
    atribut:
    • Size (cc): 100
    • Body Material: Steel Construction
    • Color: Black
    • Finish Material: Finished in Black
  16. WESTWARD Grease Gun (Pistol Gemuk)
    Mulai

    Rp489.900

    WESTWARD Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  17. YAMADA Hand Grease Gun (Pistol Gemuk)
    Mulai

    Rp969.900

    YAMADA Hand Grease Gun (Pistol Gemuk)
    atribut:
    • Type: Lever type
    • Connector Diameter: Rc1/8
    • Nozzle Fitting Size: R1/8
    • Type of Operation: Manual lever type
    • Overall Length (mm): 395
  18. Kennedy Grease Gun (Pistol Gemuk)
    Mulai

    Rp429.900

    Kennedy Grease Gun (Pistol Gemuk)
    Deskripsi:
    Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.
    atribut:
    • Body Material: Steel
Daftar Harga air grease gun Terbaru October 2026
Wipro Air Grease Gun (Pistol Gemuk)Rp369.900
WESTWARD Air-Operated Grease GunRp1.199.900
TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)Rp3.599.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
WESTWARD Micrometer Torque WrenchRp1.199.900
TEKIRO Hand Grease Pump (Pompa Gemuk)Rp1.699.900
WESTWARD Manual Puller SetRp2.999.900
WESTWARD Bearing Splitter SetRp3.499.900
WESTWARD Grease Pump with Container (Pompa Gemuk)Rp7.099.900
KRISBOW Grease Gun (Pistol Gemuk)Rp309.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)